VOLZ GRUPPE

VOLZ GRUPPE Test point EMA3 1/8 NPT SS 316Ti

  • ERIKS:14452893
Image 1
- Test Point
- Threaded connection: M 16 x 2
- Metric male thread
- Form A: Sealing by O-ring Viton
- Form B: Sealing by Viton profiled ring DIN 3869
- Stainless steel 316Ti
Save to list

€48.68/ pieceexcl. VAT

€58.90incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Series
EMA 3
Adaption thread
M 16x2
Coupling material
Stainless steel 316Ti
Connection type
External thread
Connection size
1/8" NPT
Maximum operating pressure
400 bar