VOLZ GRUPPE

VOLZ GRUPPE Test point EMA3 1/4 NPT SS 316Ti

  • ERIKS:14452892
Image 1
- Test Point
- Threaded connection: M 16 x 2
- Metric male thread
- Form A: Sealing by O-ring Viton
- Form B: Sealing by Viton profiled ring DIN 3869
- Stainless steel 316Ti
Save to list

€42.08/ pieceexcl. VAT

€50.92incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Series
EMA 3
Adaption thread
M 16x2
Coupling material
Stainless steel 316Ti
Connection type
External thread
Connection size
1/4" NPT
Maximum operating pressure
630 bar