




€130.76/ pieceexcl. VAT
€158.22incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 160 bar |
Material | Stainless steel |
Connections | 22L + M26x1,5 |
Flow direction | Flow towards male stud end |
Sealing | Elastomeric sealing |
Seal material | Viton® |