VOLZ GRUPPE

VOLZ GRUPPE Stainless steel check valve with male stud RSVZ 15L R1/2 WD 0,5bar SS 316Ti

  • ERIKS:14315861
Image 1
Image 2
Image 1
Image 2
- Check valve with thread/tube connection
- Thread: male BSPP
- Sealing by Viton O-ring DIN3869
- Flow to stud thread
- L and S series
- Openingpressure: 0,5 or 1,0 bar other opening pressures on request
- Without nut and cutting ring (XRSVZ)
- Stainless steel 1.4571 (316Ti)
Save to list

€86.98/ pieceexcl. VAT

€105.25incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Version
Inline mounting
Opening pressure
0,5 bar
Max. operating pressure
315 bar
Material
Stainless steel
Connections
15L + 1/2" BSP