




€65.82/ pieceexcl. VAT
€79.64incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 315 bar |
Material | Stainless steel |
Connections | 15L + M18x1,5 |
Flow direction | Flow towards male stud end |
Sealing | Elastomeric sealing |
Seal material | Viton® |