VOLZ GRUPPE

VOLZ GRUPPE Stainless steel check valve with male stud RSVZ 12L R3/8 WD 0,5bar SS 316Ti

  • ERIKS:14315860
Image 1
Image 2
Image 1
Image 2
- Check valve with thread/tube connection
- Thread: male BSPP
- Sealing by Viton O-ring DIN3869
- Flow to stud thread
- L and S series
- Openingpressure: 0,5 or 1,0 bar other opening pressures on request
- Without nut and cutting ring (XRSVZ)
- Stainless steel 1.4571 (316Ti)
Save to list

€58.64/ pieceexcl. VAT

€70.95incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Version
Inline mounting
Opening pressure
0,5 bar
Max. operating pressure
400 bar
Material
Stainless steel
Connections
12L + 3/8" BSP