VOLZ GRUPPE

VOLZ GRUPPE Stainless steel check valve with male stud RSVZ 10L R1/4 WD 1,0bar SS 316Ti

  • ERIKS:14308795
  • Manufacturer:4251555634561
Image 1
Image 2
Image 1
Image 2
Former reference: RZ-L-10-G1/4-WD
Save to list

€49.66/ pieceexcl. VAT

€60.09incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Version
Inline mounting
Opening pressure
1 bar
Max. operating pressure
400 bar
Material
Stainless steel
Connections
10L + 1/4" BSP