




€47.87/ pieceexcl. VAT
€57.92incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 400 bar |
Material | Stainless steel |
Connections | 10L + M14x1,5 |
Flow direction | Flow towards male stud end |
Sealing | Elastomeric sealing |
Seal material | Viton® |