VOLZ GRUPPE

VOLZ GRUPPE Stainless steel check valve with male stud RSVZ 06L M10x1 WD 1,0bar SS 316Ti

  • ERIKS:14311175
  • Manufacturer:4251555634745
Image 1
Image 2
Image 1
Image 2
- Check valve with thread/tube connection
- Thread: male metrisch parallel
- Sealing by Viton O-ring DIN3869
- Flow to stud thread
- L and S series
- Openingpressure: 0,5 or 1,0 bar other opening pressures on request
- Without nut and cutting ring (XRSVZ)
- Stainless steel 1.4571 (316Ti)
Save to list

€35.66/ pieceexcl. VAT

€43.15incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Version
Inline mounting
Opening pressure
1 bar
Max. operating pressure
400 bar
Material
Stainless steel
Connections
6L + M10x1.0