




€130.90/ pieceexcl. VAT
€158.39incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 160 bar |
Material | Stainless steel |
Connections | 22L + 3/4" BSP |
Flow direction | Flow from male stud end |
Sealing | Elastomeric sealing |
Seal material | Viton® |