VOLZ GRUPPE

VOLZ GRUPPE Stainless steel check valve with male stud RSVV 14S R1/2 WD 0,5bar SS 316Ti

  • ERIKS:14315758
Image 1
Image 2
Image 1
Image 2
- Check valve with thread/tube connection
- Thread: male BSPP
- Sealing by Viton O-ring DIN3869
- Flow from stud thread
- L and S series
- Openingpressure: 0,5 or 1,0 bar other opening pressures on request
- Without nut and cutting ring (XRSVV)
- Stainless steel 1.4571 (316Ti)
Save to list

€84.46/ pieceexcl. VAT

€102.20incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Version
Inline mounting
Opening pressure
0,5 bar
Max. operating pressure
400 bar
Material
Stainless steel
Connections
14S + 1/2" BSP
Flow direction
Flow from male stud end
Sealing
Elastomeric sealing
Seal material
Viton®