




€39.74/ pieceexcl. VAT
€48.09incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 400 bar |
Material | Stainless steel |
Connections | 8L + 1/4" BSP |
Flow direction | Flow from male stud end |
Sealing | Elastomeric sealing |
Seal material | Viton® |