VOLZ GRUPPE

VOLZ GRUPPE Stainless steel check valve with male stud RSVV 08L M12x1,5 WD 1,0bar SS 316Ti

  • ERIKS:14311118
Image 1
Image 2
Image 1
Image 2
- Check valve with thread/tube connection
- Thread: male metric parallel
- Sealing by Viton O-ring DIN3869
- Flow from stud thread
- L and S series
- Openingpressure: 0,5 or 1,0 bar other opening pressures on request
- Without nut and cutting ring (XRSVV)
- Stainless steel 1.4571 (316Ti)
Save to list

€39.48/ pieceexcl. VAT

€47.77incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Version
Inline mounting
Opening pressure
1 bar
Max. operating pressure
400 bar
Material
Stainless steel
Connections
8L + M12x1,5