




€112.83/ pieceexcl. VAT
€136.52incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 400 bar |
Material | Stainless steel |
Connections | R3/4 |