




€43.23/ pieceexcl. VAT
€52.31incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 400 bar |
Material | Stainless steel |
Connections | R1/8 |