




€68.11/ pieceexcl. VAT
€82.41incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 400 bar |
Material | Stainless steel |
Connections | R1/2 |