VOLZ GRUPPE

VOLZ GRUPPE Stainless steel check valve with female port RSVI R1/2 0,5bar SS 316Ti

  • ERIKS:14315895
Image 1
Image 2
Image 1
Image 2
- Check valve with female thread
- Thread: female BSPP
- Openingpressure: 0,5 or 1,0 bar other opening pressures on request
- Stainless steel 1.4571 (316Ti)
Save to list

€100.41/ pieceexcl. VAT

€121.50incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Version
Inline mounting
Opening pressure
0,5 bar
Max. operating pressure
400 bar
Material
Stainless steel
Connections
R1/2