




€242.53/ pieceexcl. VAT
€293.46incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 250 bar |
Material | Stainless steel |
Connections | R1.1/4 |