VOLZ GRUPPE

VOLZ GRUPPE Stainless steel check valve RSV 14S 1,0bar SS 316Ti

  • ERIKS:14311077
Image 1
Image 2
Image 1
Image 2
- Check valve with tube connection
- L and S series
- Openingpressure: 0,5 or 1,0 bar other opening pressures on request
- Without nut and cutting ring (XRSV)
- Stainless steel 1.4571 (316Ti)
Save to list

€66.43/ pieceexcl. VAT

€80.38incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Version
Inline mounting
Opening pressure
1 bar
Max. operating pressure
400 bar
Material
Stainless steel
Connections
14S