




€61.94/ pieceexcl. VAT
€74.95incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 1 bar |
Max. operating pressure | 315 bar |
Material | Stainless steel |
Connections | 15L |
Options | W/o nut + cutting ring |