VOLZ GRUPPE

VOLZ GRUPPE Stainless steel check valve (body only) XRSV 10S 0,5bar SS 316Ti

  • ERIKS:14315694
Image 1
Image 2
Image 1
Image 2
- Check valve with tube connection
- L and S series
- Openingpressure: 0,5 or 1,0 bar other opening pressures on request
- Without nut and cutting ring (XRSV)
- Stainless steel 1.4571 (316Ti)
Save to list

€66.22/ pieceexcl. VAT

€80.13incl. VAT

Estimated delivery date - 13/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Version
Inline mounting
Opening pressure
0,5 bar
Max. operating pressure
630 bar
Material
Stainless steel
Connections
10S
Options
W/o nut + cutting ring