




€64.49/ pieceexcl. VAT
€78.03incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Version | Inline mounting |
Opening pressure | 0,5 bar |
Max. operating pressure | 400 bar |
Material | Stainless steel |
Connections | 10L |
Options | W/o nut + cutting ring |