VOLZ GRUPPE

VOLZ GRUPPE Blanking plug VSTO M 06 L OD

  • ERIKS:14310652
Image 1
Image 2
Image 1
Image 2
- Blanking plug for cone
- with 24° DKO swivel and Viton O-ring
- L and S series
- Stainless steel 1.4571 (316Ti)
Save to list

€4.98/ pieceexcl. VAT

€6.03incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Series
VSTO-OD
Material
Stainless steel 316 Ti (1.4571)
Complete or w/o nut + cutting ring
Complete
Connection 1
Standpipe connection DKO
Connection size 1
6L
Nominal pressure
PN500