VOLZ GRUPPE

VOLZ GRUPPE Blanking plug VSTO 42 L OD

  • ERIKS:14310648
  • Manufacturer:4251555632291
Image 1
- Blanking plug for cone
- with 24° DKO swivel and Viton O-ring
- L and S series
- Stainless steel 1.4571 (316Ti)
Save to list

€34.95/ pieceexcl. VAT

€42.29incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOLZ GRUPPE
Series
VSTO-OD
Designation
VKA42L DKO V
Material
Stainless steel 316 Ti (1.4571)
Connection 1
Standpipe connection DKO
Connection size 1
42L
Nominal pressure
PN250