

€4.16/ pieceexcl. VAT
€5.03incl. VAT
127 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | VSTO-OD |
Designation | VKA10L/S DKO V |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 10L-10S |
Nominal pressure | PN500 |