

€10.82/ pieceexcl. VAT
€13.09incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | VSTO |
Designation | VKA06LL DKO V |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Standpipe connection |
Connection size 1 | 6LL |
Nominal pressure | PN100 |