

€3.19/ pieceexcl. VAT
€3.86incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | VSTO |
Designation | VKA06L/S DKO V |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Standpipe connection |
Connection size 1 | 6L-6S |
Nominal pressure | PN500 |