

€157.18/ pieceexcl. VAT
€190.19incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | ELVD |
Designation | EL 25S R1 EDV DKO V -m+d |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 25S - M36x2.0 |
Connection 2 | Cutting ring connection |
Connection size 2 | 25S - M36x2.0 |
Connection 3 | External thread |
Connection size 3 | 1" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PN420 |