

€34.28/ pieceexcl. VAT
€41.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | ELVD |
Designation | EL 08L R1/4 EDV |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Cutting ring connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | Cutting ring connection |
Connection size 2 | 8L - M14x1.5 |
Connection 3 | External thread |
Connection size 3 | 1/4" BSP cyl. |
Port seal | Soft sealing ring (Form E) |
Nominal pressure | PN500 |