VÖLKEL

VÖLKEL Yellowring-mach.tap 40°spiral flute M8 HSS-E DIN371

  • ERIKS:12503561
  • Manufacturer:4022835365426
Image 1
Save to list

€28.58/ pieceexcl. VAT

€34.58incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
8
Pitch inner thread
1.25 mm
DIN standard
371
Material
HSS-co
Suitable for blind holes
Yes
Total length
90 mm
Thread Length
14 mm
Shaft Diameter
8 mm
Square head
6.2 mm