VÖLKEL

VÖLKEL Yellowring-mach.tap 40°spiral flute M6 HSS-E DIN371

  • ERIKS:12503560
  • Manufacturer:4022835365389
Image 1
Save to list

€24.81/ pieceexcl. VAT

€30.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
6
Pitch inner thread
1 mm
DIN standard
371
Material
HSS-co
Suitable for blind holes
Yes
Total length
80 mm
Thread Length
10 mm
Shaft Diameter
6 mm
Square head
4.9 mm