VÖLKEL

VÖLKEL Yellowring-mach.tap 40°spiral flute M4 HSS-E DIN371

  • ERIKS:12503558
  • Manufacturer:4022835365303
Image 1
Save to list

€22.63/ pieceexcl. VAT

€27.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
4
Pitch inner thread
0.7 mm
DIN standard
371
Material
HSS-co
Suitable for blind holes
Yes
Total length
63 mm
Thread Length
7 mm
Shaft Diameter
4.5 mm
Square head
3.4 mm