VÖLKEL

VÖLKEL Yellowring-mach.tap 40°spiral flute M10 HSS-E DIN371

  • ERIKS:12503562
  • Manufacturer:4022835365464
Image 1
Save to list

€42.48/ pieceexcl. VAT

€51.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
10
Pitch inner thread
1.5 mm
DIN standard
371
Material
HSS-co
Suitable for blind holes
Yes
Total length
100 mm
Thread Length
16 mm
Shaft Diameter
10 mm
Square head
8 mm