

€41.88/ pieceexcl. VAT
€50.67incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | UNF |
Thread size | 3/8 in |
Pitch inner thread | 24 in |
DIN standard | 371 |
Material | HSS-co |
Total length | 100 mm |
Thread Length | 18 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |