VÖLKEL

VÖLKEL Tool set combi HSS M3-10

  • ERIKS:23105762
  • Manufacturer:4022835672005
Image 1
Combi-bit set 1/4"

Design: HSS, bright surface. Supplied in plastic box.

Application: For drilling core holes, thread tapping and deburring in one step, for regular metric threads according to ISO DIN 13.
Suitable for utilisation on cordless drills (minimum 7.5 V), hand drills with clockwise and anti-clockwise rotation and stationary drills as well as for cutting manually in steels up to 600 N/mm², aluminium alloys as well as copper, brass, bronzes and plastics. Ideal for assembly work and small batches.

Note: Only through-holes with up to a maximum thread depth of 1 x D can be produced. Use cutting oil.

Set content:
1 bit holder unit
6 Combi-bits M3; 4; 5; 6; 8; 10
Save to list

€100.43/ pieceexcl. VAT

€121.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Material
HSS