

Design: HSS, bright surface.
Application: For drilling core holes, thread tapping and deburring in one step, for regular metric threads according to ISO DIN 13.
Suitable for utilisation on cordless drills (minimum 7.5 V), hand drills with clockwise and anti-clockwise rotation and stationary drills as well as for cutting manually in steels up to 600 N/mm², aluminium alloys as well as copper, brass, bronzes and plastics. Ideal for assembly work and small batches.
Note: Only through-holes with up to a maximum thread depth of 1 x D can be produced. Use cutting oil.
€13.50/ pieceexcl. VAT
€16.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
Material | HSS |
Total length | 39 mm |