

€25.01/ pieceexcl. VAT
€30.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Size tap wrench | 2 |
Suitable for thread size metric (M..) | 5 - 12 |
Material | Steel |
Weight | 310 g |
Total length | 100 mm |