

€20.25/ pieceexcl. VAT
€24.50incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Size tap wrench | 1 |
Suitable for thread size metric (M..) | 3-10 |
Material | Steel |
Weight | 165 g |
Total length | 85 mm |