VÖLKEL

VÖLKEL Tap extensions 7,0mm steel DIN377

  • ERIKS:12500085
  • Manufacturer:4022835145707
Image 1
Save to list

€12.11/ pieceexcl. VAT

€14.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
12
Material
Steel
DIN standard
377
Total length
125 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 7.0mm

  • Eriks:23412880
  • Manufacturer:6118700700

€5.44/ pieceexcl. VAT

€6.58incl. VAT

Estimated delivery date - 16/11/2026