VÖLKEL

VÖLKEL Tap extensions 4,9mm steel DIN377

  • ERIKS:12500082
  • Manufacturer:4022835145493
Image 1
Save to list

€9.53/ pieceexcl. VAT

€11.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
4.5-8
Material
Steel
DIN standard
377
Total length
110 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 4.9mm

  • Eriks:23412877
  • Manufacturer:4317784104272

€3.92/ pieceexcl. VAT

€4.74incl. VAT

Estimated delivery date - 16/11/2026