VÖLKEL

VÖLKEL Tap extensions 32mm steel DIN377

  • ERIKS:12500100
  • Manufacturer:4022835146322
Image 1
Save to list

€258.03/ pieceexcl. VAT

€312.22incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
52
Material
Steel
DIN standard
377
Total length
285 mm