VÖLKEL

VÖLKEL Tap extensions 3,8mm steel DIN377

  • ERIKS:12500080
  • Manufacturer:4022835145387
Image 1
Save to list

€8.73/ pieceexcl. VAT

€10.56incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Material
Steel
DIN standard
377
Total length
100 mm