VÖLKEL

VÖLKEL Tap extensions 3,0mm steel DIN377

  • ERIKS:12500078
  • Manufacturer:4022835145301
Image 1
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
3,5
Material
Steel
DIN standard
377
Total length
90 mm