VÖLKEL

VÖLKEL Tap extensions 29mm steel DIN377

  • ERIKS:12500099
  • Manufacturer:4022835146292
Image 1
Save to list

€182.61/ pieceexcl. VAT

€220.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
45-48
Material
Steel
DIN standard
377
Total length
265 mm