VÖLKEL

VÖLKEL Tap extensions 22mm steel DIN377

  • ERIKS:12500096
  • Manufacturer:4022835146223
Image 1
Save to list

€91.30/ pieceexcl. VAT

€110.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
36
Material
Steel
DIN standard
377
Total length
220 mm