VÖLKEL

VÖLKEL Tap extensions 20mm steel DIN377

  • ERIKS:12500095
  • Manufacturer:4022835146209
Image 1
Save to list

€66.49/ pieceexcl. VAT

€80.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
33
Material
Steel
DIN standard
377
Total length
220 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 20.0mm

  • Eriks:23412888
  • Manufacturer:4317784129015

€17.88/ pieceexcl. VAT

€21.63incl. VAT

Estimated delivery date - 16/11/2026