VÖLKEL

VÖLKEL Tap extensions 2,4mm steel DIN377

  • ERIKS:12500076
  • Manufacturer:4022835145240
Image 1
Save to list

€5.95/ pieceexcl. VAT

€7.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Material
Steel
DIN standard
377
Total length
70 mm