VÖLKEL

VÖLKEL Tap extensions 18mm steel DIN377

  • ERIKS:12500094
  • Manufacturer:4022835146186
Image 1
Save to list

€51.61/ pieceexcl. VAT

€62.45incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
30
Material
Steel
DIN standard
377
Total length
200 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 18.0mm

  • Eriks:23412887
  • Manufacturer:4317784104357

€14.32/ pieceexcl. VAT

€17.33incl. VAT

Estimated delivery date - 16/11/2026