VÖLKEL

VÖLKEL Tap extensions 16mm steel DIN377

  • ERIKS:12500093
  • Manufacturer:4022835146162
Image 1
Save to list

€43.67/ pieceexcl. VAT

€52.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
27
Material
Steel
DIN standard
377
Total length
180 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 16.0mm

  • Eriks:23412886
  • Manufacturer:4317784104340

€12.58/ pieceexcl. VAT

€15.22incl. VAT

Estimated delivery date - 16/11/2026