

€16.08/ pieceexcl. VAT
€19.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch inner thread | 1.25 mm |
Material | HSS |
Total length | 80 mm |
Shaft Diameter | 8 mm |